Skip Content

WG
CREE

LED Retrofit Kit,Troffer,2L,44 In,3500K

  • Item # 22CW38
  • My Part #
  • Mfr. Model # UR2-48-45L-35K-S-FD
  • Catalog Page # 448
  • UNSPSC # 32111503
LED Retrofit Kit,Troffer,2L,44 In,3500K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $158.65 / each

Web Price $167.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this kit to adapt existing T8/T12 linear fluorescent fixtures to LED technology for energy savings, long life, and enhanced color quality.

View More

Technical Specs

  • Nominal Size - Fixtures 1 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DLC 4.0
  • Dimmable Yes
  • Color Temp. 3500K
  • Color Rendering Index 80
  • Max. Fixture Wattage 44.0
  • Lumens Per Watt 102.0
  • Fixture Voltage 120 to 277
  • Fixture Length 44"
  • Fixture Width 1-1/4"
  • Fixture Height 1-1/4"
  • Fixture Item Troffer Fixture Retrofit Kit
  • Fixture Warranty 7 yr.
  • Kit Contents (6) Mounting Clips, (8) Self-Tapping Screws, Driver Screw, (2) 4 ft. LED Lightbars, LED Driver, Installation Instructions and UL1598C Certification Label
  • Fixtures Per Kit 1
  • Standards cULus Damp
  • For Use With Existing Recessed Luminaires
  • Fixture Temp. Range 0 Degrees to 35 Degrees C
  • LED Replacement For 2 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.