Skip Content

WG
CREE

4000K LED Troffer Fixture Retrofit Kit, 35 Watts, 120 to 277 Voltage

  • Item# 22CW36
  • Mfr. Model# UR2-24-36L-40K-S-FD
  • Catalog Page# 561
  • UNSPSC# 32111503
4000K LED Troffer Fixture Retrofit Kit, 35 Watts, 120 to 277 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $144.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.47 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this kit to adapt existing T8/T12 linear fluorescent fixtures to LED technology for energy savings, long life, and enhanced color quality.

View More

Technical Specs

  • Item LED Troffer Fixture Retrofit Kit
  • Fixture Voltage 120 to 277
  • Watts 35
  • CRI 80
  • Fixture Length 24"
  • Fixture Width 1-1/4"
  • Fixture Height 1-1/4"
  • Color Temp. 4000K
  • Lumens 3600
  • Fixtures Per Kit 1
  • Lumens Per Watt 102.0
  • Dimmable Yes
  • Fixture Temp. Range 0 Degrees to 35 Degrees C
  • For Use With Existing Recessed Luminaires
  • Standards cULus Damp
  • Kit Contents (4) Mounting Clips, (8) Self-Tapping Screws, Driver Screw, (2) 2 ft. LED Lightbars, LED Driver, Installation Instructions and UL1598C Certification Label
  • Fixture Warranty 7 yr.
  • LED Replacement For 2 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This kit is great, I had an old 2x2 ventilated U-bent fixture that no other LED retrofit kit would work in. This one is perfect, very easy to install. One note, the LED light bar is actually only 22 inches long, so it easily fit in my fixture after removing the lamp sockets.Light output is excellent. The magnetic mounting bracket was well thought out, making permenant, accurate placement a snap. April 1, 2014
  • 2017-01-15 T19:42:35.349-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22CW36, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.