Skip Content

DV
CREE

LED Recessed Troffer,3-29/32 in. H,5000K

  • Item # 48PF45
  • My Part #
  • Mfr. Model # ZR24-50L-50K-10V-FD
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Recessed Troffer,3-29/32 in. H,5000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Recessed Troffers

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 5000
  • Color Temp. 5000K
  • Color Rendering Index 80
  • Max. Fixture Wattage 45.0
  • Lumens Per Watt 111.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 75,000 hr.
  • Fixture Length 47-45/64"
  • Fixture Width 23-45/64"
  • Fixture Height 3-29/32"
  • Fixture Item Recessed Troffer
  • Design Standard
  • Fixture Temp. Range 0 Degrees to 35 Degrees C
  • Standards UL Listed
  • Fixture Warranty 10 yr.
  • LED Replacement For 3 Lamp LFL
  • Emergency Back Up Battery No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms