Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CREE

Recessed Troffer, LED Replacement For 3 Lamp LFL, 4000K, Lumens 4000, Fixture Rated Life 75,000 hr.

  • Item # 30EL04
  • Mfr. Model # ZR24-40L-40K-10V
  • Catalog Page # 450
  • UNSPSC # 39111521
Recessed Troffer, LED Replacement For 3 Lamp LFL, 4000K, Lumens 4000, Fixture Rated Life 75,000 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $203.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Architectural troffer delivers superior color consistency, longevity, and energy efficiency as its light engines convert existing fluorescent troffers to efficient LED technology. Featuring Cree TrueWhite® Technology, the ZR Series delivers superior color quality in an ultra-slim, sleek package. The Cree ZR Series LED troffer delivers a new category of performance, affordability, and inspired design.

View More

Technical Specs

  • Item Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DLC 4.0
  • Lamp Type - Fixtures Integrated LED
  • Troffer Style Basket
  • Dimmable Yes
  • Lumens 4000
  • Color Temp. 4000K
  • CRI 90
  • Max. Fixture Wattage 44.0
  • Lumens Per Watt 90.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 75,000 hr.
  • Fixture Length 47-45/64"
  • Fixture Width 23-45/64"
  • Fixture Height 3-29/32"
  • Fixture Item Recessed Troffer
  • Fixture Temp. Range 0 Degrees to 35 Degrees C
  • Standards cULus Listed for Damp Locations, DLC Qualified
  • Fixture Warranty 10 yr.
  • LED Replacement For 3 Lamp LFL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.