Skip Content
DV
CREE

LED Recessed Troffer, LED Replacement For 3 Lamp LFL, 3500K, Lumens 4000, Fixture Rated Life 50,000

  • Item # 22CW53
  • My Part #
  • Mfr. Model # CR24-40L-35K-LES
  • Catalog Page # 450
  • UNSPSC # 39111521
LED Recessed Troffer,3500K,40W,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DLC 4.0
  • Lamp Type - Fixtures Integrated LED
  • Dimmable Yes
  • Lumens 4000
  • Color Temp. 3500K
  • CRI 90
  • Max. Fixture Wattage 40.0
  • Lumens Per Watt 100.0
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 47-45/64"
  • Fixture Width 23-45/64"
  • Fixture Height 4-3/4"
  • Fixture Item Recessed Troffer
  • Design Architectural Troffer
  • Fixture Temp. Range 0 Degrees to 35 Degrees C
  • Standards cULus Listed for Damp Locations, DLC Qualified
  • Fixture Warranty 10 yr.
  • LED Replacement For 3 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms