Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CREE

LED Linear Luminaire, 73W, 8000L, 4000K, 8Ft

  • Item# 43Y261
  • Mfr. Model# CS18-80LHE-40K-10V
  • Catalog Page# N/A
  • UNSPSC# 39111508
LED Linear Luminaire,73W,8000L,4000K,8Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $849.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Linear Luminaire provides a dimmable, energy-efficient replacement for a 2-lamp linear fluorescent fixture. This CS Series High/Low-Bay fixture brings an extraordinary combination of performance, aesthetics, optimal light distribution, and affordability to grocery, retail showrooms, and light industrial applications. With higher CRI, better energy savings, longer life, and broader color rendering than traditional fluorescent lamps, the CS Series' breakthrough design runs cooler providing significant boosts to lifetime efficacy and color consistency.

View More

Technical Specs

  • Item LED Linear Luminaire
  • Watts 73
  • Lumens 8000
  • Number of Light Bars 1
  • Color Temp. 4000K
  • CRI 90
  • Voltage 120 to 277
  • Dimmable / Non-Dimmable Dimmable
  • Length 96"
  • Width 10"
  • Height 5-4/5"
  • Lumens Per Watt 110.0
  • Temp. Range 0 to 35 Degrees C
  • Rated Life 75,000 hr.
  • Standards cULus Listed for Damp Locations
  • Warranty 10 Year
  • LED Replacement For 2 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.