Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CREE

Area Light, Bronze, 102W, Type III, 6930L

  • Item# 43Y289
  • Mfr. Model# BXAL1306D-UCZ7
  • Catalog Page# N/A
  • UNSPSC# 39111605
Area Light,Bronze,102W,Type III,6930L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Area Light
  • Watts 102
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Color Temp. 4000K
  • Lumens Per Watt 68.0
  • Lumens 6930
  • Fixture Height 3-29/32"
  • Fixture Width 14-3/32"
  • Fixture Length 27-3/32"
  • Housing Finish Bronze
  • Housing Material Die Cast Aluminum
  • Light Distribution Type III
  • Mounting Direct Arm Mount
  • Gasket IP66
  • CRI 70
  • Fixture Lens Material Acrylic
  • Temp. Range -40 to 50 Degrees C
  • Standards cULus Listed for Wet Locations, , Certified to ANSI C136.31-2001, 3G Bridge and Overpass Vibration Standards, 10kV Surge Suppression Protection Tested in accordance with IEEE/ANSI C62.41.2, Luminaire and Finish Endurance Tested to Withstand 5,000 Hours of Elevated Ambient Salt Fog Conditions as Defined in ASTM tandard B 117, Dark Sky Friendly, IDA Approved, Meets Buy American Requirements Within ARRA
  • Warranty 10 yr.
  • LED Replacement For 250W HPS/MH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.