Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CREE

Area Light, Bronze, 133W, Type III, 10026L

  • Item# 43Y286
  • Mfr. Model# BXAL1308D-UCZ
  • Catalog Page# N/A
  • UNSPSC# 39111605
Area Light,Bronze,133W,Type III,10026L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Area Light
  • Watts 133
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Color Temp. 5700K
  • Lumens Per Watt 75.0
  • Lumens 10,026
  • Fixture Height 3-29/32"
  • Fixture Width 16-3/32"
  • Fixture Length 27-3/32"
  • Housing Finish Bronze
  • Housing Material Die Cast Aluminum
  • Light Distribution Type III
  • Mounting Direct Arm Mount
  • Gasket IP66
  • CRI 70
  • Fixture Lens Material Acrylic
  • Temp. Range -40 to 50 Degrees C
  • Standards cULus Listed for Wet Locations, Certified to ANSI C136.31-2001, 3G Bridge and Overpass Vibration Standards, 10kV Surge Suppression Protection Tested in Accordance with IEEE/ANSI C62.41.2, Luminaire and Finish Endurance Tested to Withstand 5,000 hr. of Elevated Ambient Salt Fog Conditions as Defined in ASTM tandard B 117, Dark Sky Friendly, IDA Approved, Meets Buy American Requirements Within ARRA
  • Warranty 10 yr.
  • LED Replacement For 250W HPS/MH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.