Skip Content

DG
CREE

LED Wall Pack,Bronze,91 Lumens per Watt

  • Item # 48PE80
  • My Part #
  • Mfr. Model # XSPW-A-0-3-F-C-U-Z
  • Catalog Page # N/A
  • UNSPSC # 39111503
LED Wall Pack,Bronze,91 Lumens per Watt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • LED Replacement For 70W - 175W Metal Halide Wall Pack
  • Lumens 3819
  • Lumens Per Watt 91.0
  • Color Temp. 4000K
  • Fixture Voltage 120 to 277
  • Housing Finish Bronze
  • Fixture Height 3-13/16"
  • Fixture Width 12"
  • Fixture Length 9-5/16"
  • Fixture Rated Life 50,000 hr.
  • Fixture Lens Material Acrylic
  • Series XSPW
  • Operating Temp. Range -40 Degrees to 40 Degrees C
  • Light Distribution Type III Medium
  • Recommended Mounting Height 8 to 15 ft.
  • Description/Special Features Nano Optic, Precision Delivery Grid Optic, Colorfast Delta Guard Finish
  • Standards UL Listed
  • IP Rating 66
  • Warranty 10 yr.
  • Item LED Wall Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Search Terms