Skip Content
WV
CREE

6" Dimmable LED Can Light Retrofit Kit; Lumens: 1000, Voltage: 120, Watts: 11

  • Item # 43Y187
  • Mfr. Model # LR6-10L-27K-120V-A-DR
  • Catalog Page # N/A
  • UNSPSC # 39111515
6" Dimmable LED Can Light Retrofit Kit; Lumens: 1000, Voltage: 120, Watts: 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 6"
  • Watts 11
  • Lumens 1000
  • Lumens Per Watt 91.0
  • Voltage 120
  • Color Temp. 2700K
  • CRI 90
  • LED Replacement For 100W INC/23W-26W CFL
  • Dimmable / Non-Dimmable Dimmable
  • Width 7-1/2"
  • Rated Life 50,000 hr.
  • Temp. Range -25 Degrees to 45 Degrees C
  • Standards cULus Listed for Damp Locations, Exceeds California Title-24 High Efficacy Luminaire Requirements
  • Height 5-4/5"
  • Length 7-1/2"
  • Socket Type GU24 Base
  • Warranty 10 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.