Skip Content
WV
CREE

4" Dimmable LED Can Light Retrofit Kit; Lumens: 575, Voltage: 120, Watts: 9.5

  • Item # 43Y168
  • My Part #
  • Mfr. Model # CR4-575L-GU24
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Recessed 4 In Downlight,575L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $34.00 / each

Web Price $66.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fixture provides uniform illumination and ensures even lighting above work spaces. It installs quickly and easily into new and existing 4" and 6" housings.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 4"
  • Watts 9.5
  • Lumens 575
  • Lumens Per Watt 61.0
  • Voltage 120
  • Color Temp. 2700K
  • CRI 90
  • LED Replacement For 65W INC/16W CFL
  • Dimmable / Non-Dimmable Dimmable
  • Width 5"
  • Rated Life 50,000 hr.
  • Temp. Range -25 Degrees to 45 Degrees C
  • Standards cULus Listed for Wet Locations, Exceeds California Title-24 High Efficacy Luminaire Requirements
  • Height 3.5"
  • Length 5"
  • Socket Type GU24 Base
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.