NC
CREE

16-29/32" x 16-29/32" x 8-1/2" with 20,500 Lumens and General Light Distribution

  • Item # 458J24
  • My Part #
  • Mfr. Model # KBL-A-UV-M-40K-8-UL-10V
  • Catalog Page # N/A
  • UNSPSC # 39111521
16-29/32" x 16-29/32" x 8-1/2" with 20,500 Lumens and General Light Distribution close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED High Bay Fixtures


$530.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Technical Specs

  • Lumens 20,500
  • Light Distribution General
  • Color Temperature 3000K
  • Lighting Certification DesignLights Consortium (DLC) Premium
  • Standards UL Listed, DLC, RoHS, Damp Location Listed
  • Fixture Voltage 120 to 277
  • Fixture Temp. Range -40 Degrees to 50 Degrees C
  • Number of Light Bars 1
  • Fixture Lens Type Clear
  • Fixture Lens Material Acrylic
  • Lumens per Watt 150
  • Occupancy Sensor No
  • Dimmable Yes
  • Emergency Back Up Battery No
  • Fixture Length 16-29/32"
  • Fixture Width 16-29/32"
  • Fixture Height 8-1/2"
  • Fixture Mounting Type Standard
  • Fixture Rated Life 100,000 hr.
  • LED Replacement For 250 to 400W MH
  • Fixture Series KBL
  • Fixture Warranty 10 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Related Products