Skip Content

NC
CRC

Synthetic, SAE Grade : 140, 55 gal. Drum

  • Item # 48VG12
  • My Part #
  • Mfr. Model # 04577
  • Catalog Page # N/A
  • UNSPSC # 15121503
Synthetic Gear Oil,55 gal.,ISO 460,Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,565.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 486.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 460
  • SAE Grade 140
  • Base Oil Synthetic
  • Container Size 55 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -30 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • Viscosity Index 248
  • Flash Point 554 Degrees F
  • Pour Point -33 Degrees F
  • Container Style Drum
  • Color Clear
  • Standards Halal Certified, Kosher Certified
  • Application For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
  • Specific Gravity 1.06
  • Green Environmental Attribute RoHS Compliant
  • AGMA Standard 7
  • Extreme Pressure Use Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.