ST
CRC

Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

  • Item # 4YPJ6
  • My Part #
  • Mfr. Model # 02185
  • Catalog Page # 2445
  • UNSPSC # 47131821
Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Degreasers
CRC®
Fast Dry
Heavy-duty, nonchlorinated degreaser/solvent removes oil, grease, and other contaminants from electrical equipment. Provides rapid turnaround where low-flashpoint solvents can be used. Use caution on plastics.

View More

Technical Specs

  • Item - Degreasers Degreaser
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 20 oz.
  • Fragrance Unscented
  • Cleaner VOC Range 10% to 50% / 10 to 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating K2
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Electrical,Facility Maintenance
  • Cleaner Solvent Base Solvent
  • VOC Content 333g/L
  • Flash Point Less Than 0 Degrees F
  • Dielectric Strength 6000V
  • Standards RoHS Compliant, NSF K2 Registered
  • Item Electrical Degreaser
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item has been restricted from sale in the following states: CA, CT, DE, MD, and NH.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.