Skip Content

WG
CRC

Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 42NY22
  • My Part #
  • Mfr. Model # 10322
  • Catalog Page # N/A
  • UNSPSC # 47131821
Solvent Degreaser, 20 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $21.78 / each

Web Price $30.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® Aviation Next Generation Degreaser quickly dissolves grease, oil, and sludge for more efficient operation of mechanical equipment. Ideal for use on metal parts, ground support equipment, spark plugs and valves, oxygen handling equipment, air tools, mechanical brakes, clutches, chains, wire ropes, bearings, generators, and compressors. Nonchlorinated, nonconductive, noncorrosive, nonstaining, and has no flash point.

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Aircraft,Electrical,Equipment/Machinery,Facility Maintenance,Fleet/Vehicle,Parts Washing
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 20 oz.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Greater Than 50% / 500g/L
  • Cleaner Item Degreaser
  • Recommended Dilution Ready To Use
  • Fragrance Unscented
  • VOC Content 81.7%
  • Net Weight 18 oz.
  • Contains Halogenated
  • Flash Point None
  • Dielectric Strength 39,000 Volts
  • Standards RoHS Compliant , SNAP Approved, Boeing D6-17487 Revision T
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.