Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CRC

Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 3EEE2
  • My Part #
  • Mfr. Model # 02018
  • Catalog Page # 2445
  • UNSPSC # 47131821
Solvent Degreaser, 20 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lectra Clean® Electronics Degreaser Non-chlorinated formula quickly dissolves grease, oil, and sludge to help your mechanical equipment run more efficiently. It is also nonstaining, nonconductive, and noncorrosive. Leaves no residue and has no flash point. NSF® K1 Registered, Compliant for CA.

View More

Technical Specs

  • Item Electrical Degreaser
  • Cleaner Application Electrical,Facility Maintenance
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 20 oz.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating K2
  • Cleaner VOC Range Contains No VOC
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • VOC Content 0%
  • Net Weight 19 oz.
  • Contains Chlorinated
  • Dielectric Strength 50,500V
  • Standards RoHS Compliant, NSF K2 Registered, SNAP Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.