Skip Content
TP
CRC

Solvent Degreaser, 55 gal. Drum

  • Item # 3APN2
  • Mfr. Model # 02023
  • Catalog Page # N/A
  • UNSPSC # 47131821
Solvent Degreaser, 55 gal. Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,443.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 705.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic Degreasers and Cleaners
Lectra Clean®
Quickly evaporates, no residue. Nonstaining. Dielectric strength: 50,500V.

View More

Technical Specs

  • Item Electrical Degreaser
  • Cleaner Application Electrical, Facility Maintenance
  • Cleaner Container Type Drum
  • Cleaner Container Size 55 gal.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating K1
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Unscented
  • VOC Content 0%
  • Contains No Class I or Class II Ozone Depleting Chemicals
  • Dielectric Strength 50,500V
  • Standards NSF(R) K1 Registration, Compliant for CA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Poison

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.