Skip Content

TP
CRC

Solvent Degreaser, 55 gal. Drum

  • Item # 3APL4
  • My Part #
  • Mfr. Model # 03184
  • Catalog Page # N/A
  • UNSPSC # 47131821
Solvent Degreaser, 55 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,834.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 746.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® Quick Clean™ solvent and degreaser removes grease, oil, grime, sludge, and corrosion from industrial and electrical equipment including motors, air tools, mechanical brakes, clutches, chains, machinery, bearings, generators, compressors, pumps, hoists, lifts, dies, and molds. provides strong degreasing action, fast evaporation and no residue. Use caution on plastics and paints.

• Nonflammable
• Fast evaporation, leaves no residue
• Nonstaining, noncorrosive, and nonconductive
• High dielectric strength of 37,500 volts
• NSF K2 Registered

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Drum
  • Cleaner Container Size 55 gal.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating K1,K2
  • Cleaner VOC Range Contains No VOC
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready To Use
  • Fragrance Unscented
  • VOC Content 0%
  • Contains Chlorinated
  • Dielectric Strength 37,500V
  • Standards RoHS Compliant, NSF K1,K2 Registered, SNAP Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Poison

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NJ, NY, and RI.

  • This item is restricted for international sale.

  •  

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.