Skip Content

C3
CRC

Solvent Degreaser, 5 gal. Pail

  • Item # 32UN69
  • My Part #
  • Mfr. Model # 03097
  • Catalog Page # N/A
  • UNSPSC # 47131821
Heavy-Duty Degreaser,Pail,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $358.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® heavy-duty degreaser effectively removes grease, oil, tar, and more to increase operating efficiency of equipment. An alternative to 1,1,1-based cleaners, this degreaser evaporates quickly, leaves no residue, and has no flash or fire point. Cleans air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators, and compressors. Use caution on plastics.

View More

Technical Specs

  • Item Heavy-Duty Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating K1
  • Cleaner VOC Range Greater than 50% / 500 g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Unscented
  • VOC Content 694.8g/L
  • Net Weight 5 gal.
  • Contains Chlorinated Solvent
  • Dielectric Strength 36,800V
  • Standards NSF K1 Registered
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Poison

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.