Skip Content
ST
CRC

Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 32PL01
  • Mfr. Model # 03151
  • Catalog Page # N/A
  • UNSPSC # 47131821
Solvent Degreaser, 20 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $14.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® Mech Force™ industrial degreaser is a nonchlorinated, heavy-duty degreaser for removing oil, grease, and other contaminants from motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes and clutches, chains, wire ropes, bearings, dies and molds. Use this fast evaporating solvent where fast turnaround is necessary.

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 20 oz.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating K1
  • Cleaner VOC Range 10% to 50% / 10 to 500 g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Varies By Application
  • Fragrance Unscented
  • VOC Content 46%
  • Net Weight 14 oz.
  • RTU Yield per Container Varies with Usage
  • Contains Non-Chlorinated Organic Solvents
  • Flash Point Greater Than 0 Degrees F
  • Dielectric Strength 6,600V
  • Standards RoHS Compliant, NSF K1 Registered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.