C3
CRC

Degreaser, 5 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 13P440
  • My Part #
  • Mfr. Model # 02122
  • Catalog Page # N/A
  • UNSPSC # 47131821
Degreaser, 5 gal. Drum, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $424.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® Lectra Clean® II nonchlorinated heavy-duty degreaser is an excellent alternative for cleaning electric motors and equipment where chlorinated solvents are not acceptable. Effectively removes soils and cleans surfaces without residue build-up. Low odor compound, unlike citrus-based products.

• High flash point: 180°F
• Leaves no residue
• Nonchlorinated, nonconductive, and noncorrosive
• High dielectric strength of 42,100 volts
• Contains no chlorinated solvents
• Zero VOC formula
• Use caution on plastics

View More

Technical Specs

  • Item - Degreasers Degreaser
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Drum
  • Cleaner Container Size 5 gal.
  • Fragrance Unscented
  • Cleaner VOC Range Contains No VOC
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating K1,K2
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Electrical,Facility Maintenance
  • Cleaner Solvent Base Solvent
  • Flash Point 180 Degrees F
  • Dielectric Strength 42,100V
  • Standards RoHS Compliant, NSF K1,K2 Registered, Boeing D6-117487 Revision P-Solvent Cleaners
  • Item Non-Chlorinated Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.