Skip Content

C3
CRC

1 gal. Cable Cleaner Degreaser, 1 EA

  • Item # 32UN64
  • My Part #
  • Mfr. Model # 02066
  • Catalog Page # N/A
  • UNSPSC # 47131821
1 gal. Cable Cleaner Degreaser, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $201.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use CRC® Cable Clean® degreaser to help prevent current leakage, excessive resistance, reduced performance, and arcing by quickly removing contaminants. Cleans semi-conductive cores of high voltage cables when splicing and terminating cables.

• Nonchlorinated, nonflammable formula
• Evaporates fast
• Not subject to the reporting requirements of RCRA
• NSF K2 Registered

View More

Technical Specs

  • Item Cable Cleaner Degreaser
  • Size 1 gal.
  • Net Weight 1 gal.
  • Container Type Can
  • Fragrance Unscented
  • Contains Halogenated
  • VOC Content 1300g/L
  • Standards RoHS Compliant, NSF K2 Registered
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.