Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRC

Penetrating Solvent, Knock'er Loose, 8 oz

  • Item# 2YE18
  • Mfr. Model# 03025
  • Catalog Page# N/A
  • UNSPSC# 15121520
Penetrating Solvent,Knock'er Loose,8 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Penetrating Solvent
  • Lubricant NSF Rating H2 Food Grade
  • Container Size 8 oz.
  • Container Type Squeeze Bottle
  • Color Red
  • Flash Point 145 Degrees F
  • Specific Gravity 0.84
  • VOC Content 94%
  • Application Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
  • Standards NSF Registered 132080, Category Code H2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, MA, MD, ME, MI, NY, OH, PA, RI and VA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.