Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CRC

1 gal. Bottle Food Grade Penetrating Oil, Clear

  • Item# 4JB38
  • Mfr. Model# 03087
  • Catalog Page# 3061
  • UNSPSC# 15121514
1 gal. Bottle Food Grade Penetrating Oil, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General-purpose nonsilicone lubricant for use on all food processing equipment is colorless, odorless, tasteless, and nondrying.

View More

Technical Specs

  • Item Food Grade Penetrating Oil
  • Chemical Base Mineral Oil
  • Lubricant NSF Rating H1
  • Container Size 1 gal.
  • Container Type Bottle
  • Min. Operating Temp. 32 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • Net Weight 1 gal.
  • Color Clear
  • Flash Point 200 Degrees F
  • Specific Gravity 0.82
  • VOC Content 0%
  • Application Food Processing Equipment Directly Exposed to Food Products Including Scales, Fans, Carts, Galleys, Bottlers, Chutes, Conveyors, Racks, Ovens, Stoves, Fillers, Mixers, Freezers, Rails, Cooking Appliances
  • Standards NSF Registered 130545, Category Code H1
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.