TP
CRC

Multipurpose Lubricant, -50°F to 250°F, No Additives, 5 gal. Drum

  • Item # 13P439
  • My Part #
  • Mfr. Model # 02009
  • Catalog Page # N/A
  • UNSPSC # 15121520
Multipurpose Lubricant, -50°F to 250°F, No Additives, 5 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $195.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plastic-safe, nondrying precision formula displaces moisture and leaves a thin, long-lasting, corrosion-resistant film. Cleans, lubricates, penetrates, and loosens corrosion. Helps restore water-damaged electrical equipment. Product is bulk packages.

View More

Technical Specs

  • Lubricant Type Multipurpose Lubricant
  • Item Multipurpose Lubricant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -50 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • GHS Flammability Rating Combustible Liquid
  • Lubricant Container Drum
  • Container Size 5 gal.
  • Series 2-26
  • Lubricant Color Amber
  • Net Weight 5 gal.
  • Chemical Base Mineral Oil
  • Flash Point 200 Degrees F
  • Specific Gravity 0.82
  • VOC Content 0%
  • Application Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
  • Standards NSF Registered 017223, Category Code H2
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.