Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CRC

Mold Release, 16 oz. Container Size, 12 oz. Net Weight

  • Item# 2F128
  • Mfr. Model# 03306
  • Catalog Page# N/A
  • UNSPSC# 15121514
Mold Release, 16 oz. Container Size, 12 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile nonsilicone formula helps assure multiple releases. Does not interfere with parts to be painted, bonded, heat-sealed, or laminated. Leaves a smooth, dry, nontoxic film.

View More

Technical Specs

  • Item Mold Release
  • Container Size 16 oz.
  • Container Type Spray Can
  • Lubricant NSF Rating Not Rated
  • Primary Chemical Base Lecithin
  • Max. Operating Temp. 500 Degrees F
  • Min. Operating Temp. -40 Degrees F
  • Net Weight 12 oz.
  • Physical Form Aerosol
  • VOC Content 97%
  • Standards FDA Reg.21 CFR 175.300
  • Application Injection and Compression Molding of Abs, Acetyl, Acrylic, Noryl(R), Nylon, Polycarbonate, Polystyrene, Polysulfone, and Wax. Also For Use on plastic wrap equipment, gaskets and seals.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.