Skip Content
ST
CRC

Mold Release, 16 oz. Container Size

  • Item # 22N698
  • My Part #
  • Mfr. Model # 03301
  • Catalog Page # 2514
  • UNSPSC # 15121515
Silicone Mold Release,Food Grade,16 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fast drying lubrication makes it easy to remove parts from mold where incidental food contact is possible. For use in applications that have injection and compression molding of ABS, Acetyl, Acrylic, Noryl®, Nylon, Polycarbonate, Polystyrene, Polysulfone, and Wax. Also, for use in blow molding, extruders, foundries and investment castings.

View More

Technical Specs

  • Item Mold Release
  • Container Size 16 oz.
  • Container Type Spray Can
  • Lubricant NSF Rating Not Rated
  • Primary Chemical Base Silicone
  • Max. Operating Temp. 600 Degrees F
  • Physical Form Aerosol
  • VOC Content 59.60%
  • Standards Flammable
  • Application Injection and Compression Molding of Abs, Acetyl, Acrylic, Noryl(R), Nylon, Polycarbonate, Polystyrene, Polysulfone, and Wax. Also For Use in Blow Molding, Extruders, Foundries and Investment Castings
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.