NC
CRC

Lubricant, -40°F to 400°F, Silicone, 15 oz. Spray Bottle

  • Item # 4YPJ2
  • My Part #
  • Mfr. Model # 03220
  • Catalog Page # 2436
  • UNSPSC # 15121514
Lubricant, -40°F to 400°F, Silicone, 15 oz. Spray Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Odorless, colorless, nonstaining silicone spray lubricates and protects metal-to-nonmetal contact areas for package handling equipment. Helps boxes glide down chutes and rails. Safe on most rubbers and plastics.

View More

Technical Specs

  • Lubricant Type Chute Lubricant
  • Item Lubricant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives Silicone
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Spray Bottle
  • Container Size 15 oz.
  • Series Chute Lube
  • Lubricant Color Yellow
  • Net Weight 15 oz.
  • Chemical Base Silicone
  • Flash Point 113 Degrees F
  • Specific Gravity 0.75
  • VOC Content 90.4%
  • Application Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
  • Standards NSF Registered 139430, Category Code H2
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.