ST
CRC

Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can

  • Item # 3EED7
  • My Part #
  • Mfr. Model # 03040
  • Catalog Page # 2437
  • UNSPSC # 15121526
Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Machine oil spray forms a colorless, odorless, nonstaining film that lubricates and protects food processing and handling equipment. Also serves as a release agent. Harmless to most rubbers and plastics.

View More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Dry
  • Lubricant Additives Silicone
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Lubricant Color Clear
  • Net Weight 10 oz.
  • Chemical Base Silicone
  • Flash Point 0 Degrees F
  • Specific Gravity 0.66
  • VOC Content 60%
  • Application Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators.
  • Standards NSF Registered 017393, Category Code H1
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from Actual spray rate for the new Perma-Lock actuator is exactly the same as the old button. Just make sure the cap is fully depressed to release the tabs on the button. These tabs are located to reduce accidental spray during shipping.The advantage of Perma-Lock is no lost straws, caps or buttons. The straw is permanently attached to the button.
Date published: 2016-03-01
Rated 1 out of 5 by from I used this product for long long time, because is good and protect our equipment. But recently the manufacture change the applicator which looks ok but no effective and this affect really bad the pressure of the product. I guess I have to look for another brand.
Date published: 2015-03-31
  • y_2018, m_10, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3EED7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.