Skip Content

ST
CRC

Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 6 oz. Aerosol Can

  • Item # 4JB35
  • My Part #
  • Mfr. Model # 03059
  • Catalog Page # N/A
  • UNSPSC # 15121514
Hydrocarbon Solvent-Based Penetrant, 32°F to 300°F, 6 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickly penetrates through rust and corrosion. Clear formula leaves no mess. Contains no dyes or ODCs.

View More

Technical Specs

  • Item Penetrant
  • Lubricant NSF Rating H2 Food Grade
  • Penetrant Base Hydrocarbon Solvent
  • Min. Operating Temp. 32 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 6 oz.
  • Series Screwloose
  • Lubricant Color Amber
  • Net Weight 3 oz.
  • Flash Point 141 Degrees F
  • Specific Gravity 0.81
  • VOC Content 24.4%
  • Application Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
  • Standards NSF Registered 017402, Category Code H2
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.