Skip Content

C3
CRC

Mineral, SAE Grade : 85W-140, 5 gal. Pail

  • Item # 12G571
  • My Part #
  • Mfr. Model # 04250
  • Catalog Page # N/A
  • UNSPSC # 15121526
Mineral, SAE Grade : 85W-140, 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $270.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 320
  • SAE Grade 85W-140
  • Base Oil Mineral
  • Container Size 5 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. 15 Degrees F
  • Max. Operating Temp. 375 Degrees F
  • Viscosity Index 102
  • Flash Point 464 Degrees F
  • Pour Point 10 Degrees F
  • Container Style Pail
  • Color Clear
  • Standards Halal Certified, Kosher Certified
  • Application For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications.
  • Specific Gravity 0.88
  • AGMA Standard 6
  • Extreme Pressure Use Yes
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.