Skip Content
NC
CRC

Fuel Injector Cleaner, 1 Qt

  • Item # 1YHP1
  • Mfr. Model # 05432
  • Catalog Page # 935
  • UNSPSC # 15101505
Fuel Injector Cleaner,1 Qt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $12.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reliquify gelled diesel fuel and increase engine power and MPG with Diesel injector Cleaner with Anti-Gel from CRC® Diesel Fuel Therapy®. The emissions-reducing antigel formula adds lubricity and offers superior cleanliness when used for preventive maintenance or to treat a pre-existing engine issue. Plus the additive lowers the diesel fuel pour point and cold filter plugging point (CFPP), to help keep your engine running smoothly.

View More

Technical Specs

  • Item Diesel Fuel Injector Cleaner with Antigel
  • Type Anti-Gel
  • Container Size 1 qt.
  • Boiling Point (F) 320
  • VOC Content 58.07
  • Dissolves Gelled Fuel and Sludge
  • For Use With Diesel Engines
  • Application Reliquifies gelled diesel fuel, adds lubricity, and increases engine power and MPG. Lowers the diesel fuel pour point and cold filter plugging point (CFPP) to help keep the engine running smoothly.
  • Standards ULSD Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.