Skip Content

ST
CRC

Engine Cleaner and Degreaser;Aerosol Can;15 oz.;Flammable;Non Chlorinated

  • Item # 5EWA0
  • My Part #
  • Mfr. Model # 05027
  • Catalog Page # 939
  • UNSPSC # 47131828
Engine Degreaser, 20 oz. Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Automotive Cleaner Item Engine Cleaner and Degreaser
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 15 oz.
  • Net Weight 15.00 oz.
  • Cleaner Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • pH N/A
  • Cleaner VOC Range Less than or equal to 10% / 10g/L
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Parts Washing
  • Color Clear
  • Boiling Point 133 Degrees F
  • Freezing Point -139 Degrees F
  • Flash Point -4 Degrees F
  • Specific Gravity 0.88
  • Features Plastic Safe
  • Standards SARA 311, 312, and 313 Reportable, Compliant With SCAQMD California Rule 1171
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.