C3
CRC

Emergency Diesel-Gel Relief, 1 Qt, Diesel

  • Item # 1YHR7
  • My Part #
  • Mfr. Model # 05911
  • Catalog Page # N/A
  • UNSPSC # 15101505
Emergency Diesel-Gel Relief, 1 Qt, Diesel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® Industries Quick Flow™ Emergency Diesel-Gel Relief works instantly to dissolve gelled fuel and thaw frozen fuel filters. It lowers the diesel pour point as much as 35°F.
• ULSD compliant
• Biodiesel compatible

View More

Technical Specs

  • Item Emergency Diesel-Gel Relief
  • Container Size 1 qt.
  • Boiling Point (F) Greater Than 300
  • VOC Content 94.22
  • Dissolves Gelled Fuel and Sludge
  • For Use With Diesel Engines
  • Application Instantly dissolves gelled fuel and thaws frozen fuel filters. Lowers diesel pour point as much as 35 Degrees F. Biodiesel compatible. ULSD compliant.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.