NC
CRC

Electrical Lubricant, -40°F to 400°F, Silicone, 5 gal. Drum

  • Item # 4YPK1
  • My Part #
  • Mfr. Model # 02096
  • Catalog Page # N/A
  • UNSPSC # 15121520
Electrical Lubricant, -40°F to 400°F, Silicone, 5 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $259.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Electrical Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Dry
  • Lubricant Additives Silicone
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • GHS Flammability Rating Highly Flammable Liquid
  • Lubricant Container Drum
  • Container Size 5 gal.
  • Lubricant Color Clear
  • Net Weight 5 gal.
  • Chemical Base Silicone
  • Flash Point 0 Degrees F
  • Specific Gravity 0.66
  • VOC Content 97%
  • Application Electrical equipment located in wet or harsh environments
  • Standards NSF Registered 111206, Category Code H1
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.