Skip Content

NC
CRC

Mineral Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 46

  • Item # 48VG25
  • My Part #
  • Mfr. Model # 04594
  • Catalog Page # N/A
  • UNSPSC # 15121526
Oil,5gal,ISO 46,Pail,Clear,15W SAE Grade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $240.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 41.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 46
  • SAE Grade 15W
  • Base Oil Mineral
  • Container Size 5 gal.
  • Lubricant NSF Rating H3 Food Grade
  • Viscosity Index 95 to 100
  • Flash Point 410 Degrees F
  • Pour Point 5 Degrees F
  • Container Style Pail
  • Color Clear
  • Timken OK Load Not Specified
  • Standards Halal Certified, Kosher Certified
  • Application For Bread Dividers, Dough Troughs, Wipe Down Oil
  • Four-Ball Wear Not Determined
  • Specific Gravity 0.86
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.