ST
CRC

Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 3EEC8
  • My Part #
  • Mfr. Model # 14408
  • Catalog Page # N/A
  • UNSPSC # 47131821
Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 9.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HydroForce® all-purpose, biodegradable, waterbased cleaner/degreaser cleans large surface areas. The low-foaming formula removes grease, oil, and dirt.

View More

Technical Specs

  • Item - Degreasers Degreaser
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Fragrance Unscented
  • Cleaner VOC Range 10% to 50% / 10 to 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating C1
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Facility Maintenance
  • Cleaner Solvent Base Non-Solvent
  • VOC Content 41.5g/L
  • Standards RoHS Compliant, NSF C1 Registered, SNAP Approved, Biodegradable
  • Item Degreaser
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS 2011/65/EU Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from This stuff works great and is not offensive to use. I've used it so far as a home/kitchen degreaser and use it in the garage for all sorts of nasty stuff - degreasing a 30 year old engine with leaks, cleaning up tools, etc. Spray on, let it do its thing, then rinse/wipe off. Sometimes you have to do a bit of scrubbing, but this degreaser helps a bunch. I think this will be our new general purpose degreaser around the house for the foreseeable future.
Date published: 2017-05-03
Rated 5 out of 5 by from This stuff is amazing. I was looking for a natural degreaser without a heavy scent, and the reviews I saw were great. I figured, if it worked half as well as folks said, if be fine. So, great. Ordered, picked it up, back to the jobsite.We're working on this kitchen that's really gross. Like, "take off and nuke it from orbit" gross. I dilute this degreaser to the recommended 1:10, and suddenly I'm wiping ten years of grease off the walls like it's nothing. Just apply liberally, wait 5 minutes, and wipe it off.Highly recommended. Will purchase again, 100%.
Date published: 2016-02-15
  • y_2019, m_3, d_19, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3EEC8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.