Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
CRC

Corrosion Inhibitor, 55 gal. Container Size, 55 gal. Net Weight

  • Item# 3APP2
  • Mfr. Model# 03288
  • Catalog Page# 3060
  • UNSPSC# 15121802
Corrosion Inhibitor, 55 gal. Container Size, 55 gal. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,642.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 450.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Indoor/outdoor inhibitor protects equipment from heat, humidity, and chemicals during long periods of storage or adverse shipping conditions. Firm, waxy film resists salt spray and does not turn brittle. Protects all metals up to 2 yr. outdoors.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Container Size 55 gal.
  • Container Type Drum
  • Lubricant NSF Rating H2
  • Min. Operating Temp. -4 Degrees F
  • Max. Operating Temp. 175 Degrees F
  • Primary Chemical Base Stoddard Solvent
  • Net Weight 55 gal.
  • Color Amber
  • Specific Gravity 0.87
  • VOC Content 50%
  • Application Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.