Skip Content

TP
CRC

Corrosion Inhibitor, Dry Lubricant Film, 300°F Max. Operating Temp., 55 gal. Drum

  • Item # 3APP1
  • My Part #
  • Mfr. Model # 03228
  • Catalog Page # N/A
  • UNSPSC # 15121802
Corrosion Inhibitor,55 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,019.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 430.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Serves as anticorrosion coating for shrink-wrapped parts.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Dry
  • Indoor Life Expectancy Medium
  • Outdoor Life Expectancy Medium
  • Removability Moderate
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • Lubricant Container Drum
  • Container Size 55 gal.
  • Lubricant Color Amber
  • Net Weight 55 gal
  • Specific Gravity 0.8034
  • VOC Content 40.6%
  • Flash Point 172 Degrees F
  • Standards Mil-PRF-16173E, Grade 3 (Corrosion test only)
  • Application Machined surfaces, parts in process, power units, electrical boards, cutting tools, blades, welds, aluminum extrusions, h& tools, dies, molds, chains, guns, artillery & packaged goods.
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.