Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CRC

Corrosion Inhibitor, Dry Lubricant Film, 118.4°F Max. Operating Temp., 16 oz. Aerosol Can

  • Item # 2F143
  • Mfr. Model # 03282
  • Catalog Page # 2497
  • UNSPSC # 15121802
Corrosion Inhibitor, Dry Lubricant Film, 118.4°F Max. Operating Temp., 16 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Indoor/outdoor inhibitor protects equipment from heat, humidity, and chemicals during long periods of storage or adverse shipping conditions. Firm, waxy film resists salt spray and does not turn brittle. Protects all metals up to 2 yr. outdoors.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Dry
  • Indoor Life Expectancy Medium
  • Outdoor Life Expectancy Medium
  • Removability Moderate
  • Max. Operating Temp. 118.4 Degrees F
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Lubricant Color Amber
  • Net Weight 10 oz.
  • Specific Gravity 0.78
  • VOC Content 79.2%
  • Flash Point 0 Degrees F
  • Standards Mil-C-16173 Grade 4 (Corrosion test only)
  • Application Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Corrosion Inhibitor, Dry Lubricant Film, 118.4°F Max. Operating Temp., 16 oz. Aerosol Can is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Make sure you need it for metal parts for which appearance is not an issue before you buy it. Although it does protect metal surfaces from corrosion, the coating turns brown after a few weeks, making the metal appear to be rusty. There was no mention about this from the salesperson or on the container label itself. Since I got this to protect the old hand saws I restore, and for which a clean steel blade is important, this was a doubly wasted purchase: not only did it not remain clear, but I also had to invest some more restoration cleaning time and effort to remove the coating.
Date published: 2016-04-25
  • y_2017, m_6, d_19, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2F143, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.