Skip Content

ST
CRC

Solvent Cleaner/Degreaser, 16 oz. Spray Bottle

  • Item # 5VE56
  • My Part #
  • Mfr. Model # 03114
  • Catalog Page # 2504
  • UNSPSC # 47131821
Degreaser,Size 16 oz.,13 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Degreasers
CRC®
Super Degreaser™
Degreaser/cleaner is a nonchlorinated alternative to 1,1,1-trichloroethane. Nonstaining, nonconductive, and residue-free.

View More

Technical Specs

  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 16 oz.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating K2
  • Cleaner VOC Range Greater than 50% / 500g/L
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Unscented
  • VOC Content 100%
  • Net Weight 13 oz.
  • Contains No Chlorinated Solvent, No Class I or Class II ODCs
  • Dielectric Strength 26,800V
  • Standards NSF(R) K2 Registration, Boeing D6-17487, Douglas CSD-1
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, and VA.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.