Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CRC

Solvent Degreaser, 20 oz. Aerosol Can

  • Item# 21GT84
  • Mfr. Model# 14970
  • Catalog Page# 2505
  • UNSPSC# 47131821
Solvent Degreaser, 20 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $17.41 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty CRC® MUO degreaser is effective for dissolving and removing grease, oil, lubricants, and contaminants without requiring water to wash off and without leaving a residue.

View More

Technical Specs

  • Degreaser Application Facility Maintenance
  • Degreaser Container Type Aerosol Can
  • Degreaser Container Size 20 oz.
  • Degreaser Solvent Base Solvent
  • Degreaser NSF Rating C1
  • Degreaser VOC Range Greater than 50% / 500 g/L
  • Degreaser Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Fragrance Citrus
  • VOC Content 790g/L
  • Net Weight 15 oz.
  • RTU Yield per Container 15 wt. oz.
  • Contains D-Limonene and Petroleum Distillate
  • Flash Point 110 Degrees F
  • Dielectric Strength 35,000V
  • Standards NSF C1 Registered for use in Meat and Poultry Plants
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI and VA

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.