Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CRC

Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated

  • Item # 5UWE6
  • Mfr. Model # 05053
  • Catalog Page # 939
  • UNSPSC # 47131828
Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,680.00 / each
Get This Price

$1344.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 380.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brake Parts Cleaner
  • Cleaner Container Type Drum
  • Cleaner Container Size 55 gal.
  • Net Weight 55.00 gal.
  • Cleaner Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • pH N/A
  • Cleaner VOC Range Contains no VOC
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Color Clear
  • Boiling Point 460 Degrees F
  • Freezing Point Less Than -100 Degrees F
  • Flash Point 144 Degrees F
  • Specific Gravity 0.83
  • Features Non-Chlorinated, Low VOC
  • Standards RoHS Compliant
  • Green Environmental Attribute Does Not Contain Methylene Chloride
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.