Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CRC

Brake Cleaner;Drum;55 gal.;Flammable;Non Chlorinated

  • Item# 32HF21
  • Mfr. Model# 05093
  • Catalog Page# 939
  • UNSPSC# 47131828
Brake Cleaner;Drum;55 gal.;Flammable;Non Chlorinated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $3,553.00 / each

Get This Price

$2842.40

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 777.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cleaner is recommended for use on brake parts including ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads and discs.

View More

Technical Specs

  • Item Brake Parts Cleaner
  • Degreaser Container Type Drum
  • Degreaser Container Size 55 gal.
  • Net Weight 55.00 gal.
  • Degreaser Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • pH N/A
  • Degreaser VOC Range Greater than 50% / 500 g/L
  • Ready to Use/Concentrated Ready to Use
  • Degreaser Application Fleet/Vehicle
  • Color Clear
  • Boiling Point 250 Degrees F
  • Freezing Point -8.1 Degrees F
  • Specific Gravity 1.62
  • Features Chlorinated
  • Standards RoHS Compliant, SNAP Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Poison

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.