Skip Content

C3
CRC

Brake Cleaner and Degreaser;Pail;5 gal.;Non Flammable;Non Chlorinated

  • Item # 32HF20
  • My Part #
  • Mfr. Model # 05091
  • Catalog Page # 904
  • UNSPSC # 47131828
Brake Parts Cleaner, 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $286.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 72.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® Brakleen® brake parts cleaner quickly removes brake fluid, grease, oil, and other contaminants from brake linings and pads. Cleans fast, dries fast, and leaves no residue. Helps brakes last longer and perform more efficiently.

• Degreases instantly
• Works without disassembly
• Nonflammable

View More

Technical Specs

  • Automotive Cleaner Item Brake Cleaner and Degreaser
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Net Weight 5.00 gal.
  • Cleaner Solvent Base Water Based
  • Flammable/Non Flammable Non Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • pH 13.5 to 14.1
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Ready to Use/Concentrated Concentrated
  • Cleaner Application Facility Maintenance
  • Color Yellow and Brown
  • Boiling Point Greater Than 212 Degrees F
  • Freezing Point 32 Degrees F
  • Flash Point Greater Than 200 Degrees F
  • Specific Gravity 1.06
  • Features Chlorinated
  • Standards RoHS Compliant, SNAP Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Poison

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.