Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CRC

Brake Cleaner and Degreaser;Pail;5 gal.;Non Flammable;Chlorinated

  • Item# 32HF19
  • Mfr. Model# 05086
  • Catalog Page# 939
  • UNSPSC# 47131828
Brake Cleaner and Degreaser;Pail;5 gal.;Non Flammable;Chlorinated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $178.25 / each
Get This Price

$142.60

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cleaner is recommended for use on brake parts including ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads and discs.

View More

Technical Specs

  • Item Brake Parts Cleaner
  • Degreaser Container Type Pail
  • Degreaser Container Size 5 gal.
  • Net Weight 5.00 gal.
  • Degreaser Solvent Base Solvent
  • Flammable/Non Flammable Non Flammable
  • Chlorinated/Non Chlorinated Chlorinated
  • pH N/A
  • Degreaser VOC Range Contains no VOC
  • Ready to Use/Concentrated Ready to Use
  • Degreaser Application Fleet/Vehicle
  • Color Clear Amber
  • Boiling Point 435 Degrees F
  • Freezing Point -100 Degrees F
  • Flash Point 158 Degrees F
  • Specific Gravity 0.8139
  • Features Plastic Safe
  • Standards RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.