TP
CRC

Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated

  • Item # 19MX51
  • My Part #
  • Mfr. Model # 05151
  • Catalog Page # N/A
  • UNSPSC # 47131828
Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.65 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Automotive Cleaner Item Brake Cleaner and Degreaser
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 20 oz.
  • Net Weight 14.00 oz.
  • Cleaner Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Equipment/Machinery,Facility Maintenance,Fleet/Vehicle,Parts Washing
  • Color Clear
  • Boiling Point 133 Degrees F
  • Freezing Point -139 Degrees F
  • Flash Point Less Than 0 Degrees F
  • Specific Gravity 0.79
  • Standards RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.