Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CRC

Air Tool Oil, 5 gal. Container Size

  • Item # 12G575
  • Mfr. Model # 04258
  • Catalog Page # 2511
  • UNSPSC # 15121526
Air Tool Oil, 5 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $284.75 / each
Get This Price

$227.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 36.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Note: Follow equipment manufacturer's recommendations for lubricant properties for additional assistance.

View More

Technical Specs

  • Item Air Tool Oil
  • ISO Viscosity Grade 32
  • SAE Grade Not Specified
  • Base Oil Synthetic
  • Container Size 5 gal.
  • Lubricant NSF Rating H1
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 248 Degrees F
  • Viscosity Index 135
  • Flash Point 464 Degrees F
  • Pour Point -90 Degrees F
  • Container Type Pail
  • Color Clear
  • Timken OK Load Not Determined
  • Standards NSF Registered, Category Code H-1, Halal Certified, Kosher Certified
  • Application Air Tools, Air Operated Processing Equipment, Air Operated Packaging Equipment, Air Operated Knives, Saws, And Various Other Food Processing Equipment
  • Four-Ball Wear Not Determined
  • Specific Gravity 0.83
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.