Skip Content

ST
CRC

Chain and Cable Lubricant, 16 oz. Aerosol Can, Petroleum Chemical Base, Blue Color

  • Item # 21C339
  • My Part #
  • Mfr. Model # 03076
  • Catalog Page # 2451
  • UNSPSC # 15121514
Adhesive Chain Lubricant,Aerosol,16 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Silicone-free formula blends synthetic lubricants and mineral oil into a foaming aerosol that penetrates and leaves a nondrying, maximum-adhesion protective film on roller drives and conveyor chains.

View More

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Chain and Cable Lubricant Type Chain and Cable Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Lubricant NSF Rating H2 Food Grade
  • Chemical Base Petroleum
  • Lubricant Additives Molybdenum
  • Max. Operating Temp. 350 Degrees F
  • Min. Operating Temp. 0 Degrees F
  • Cable Lubricants Tough Adhesion
  • Properties- Chain Tough Adhesion
  • Net Weight 10 oz.
  • Color Blue
  • Flash Point 0 Degrees F
  • Specific Gravity 0.71
  • VOC Content 81.3%
  • Application Drive Chains, Open Gears, Hoists, Winches, Pulleys, Fork Lifts, Rollers, Garage Doors, Bushings, Seals, O-Rings,, Wire Ropes
  • Standards NSF Registered 144243, Category Code H2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.