Skip Content

DV
CRC

Multipurpose Lubricant, 32°F to 300°F, No Additives, 55 gal. Drum

  • Item # 3APN7
  • My Part #
  • Mfr. Model # 03089
  • Catalog Page # N/A
  • UNSPSC # 15121806
MP Lubricant,Food Grade,55 Gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

General-purpose nonsilicone lubricant for use on all food processing equipment is colorless, odorless, tasteless, and nondrying.

View More

Technical Specs

  • Lubricant Type Multipurpose Lubricant
  • Item Multipurpose Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Additives No Additives
  • Min. Operating Temp. 32 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Extremely Flammable Liquid
  • Lubricant Container Drum
  • Container Size 55 gal.
  • Series 3-36
  • Lubricant Color Clear
  • Net Weight 55 gal.
  • Chemical Base Mineral Oil
  • Flash Point 200 Degrees F
  • Specific Gravity 0.81
  • VOC Content 0%
  • Application Food Processing Equipment Directly Exposed to Food Products Including Scales, Fans, Carts, Galleys, Bottlers, Chutes, Conveyors, Racks, Ovens, Stoves, Fillers, Mixers, Freezers, Rails, Cooking Appliances
  • Standards NSF Registered 130545, Category Code H1
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.